https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
O-112S-MPB
CONTINENTAL CONTINENTAL
Description
O-112S-MPB SYNCHRONOUS SPROCKET
70MM Belt Width; 14MM Belt Pitch; 14M-70 EagleNRG Belt Style; 112 Teeth; 72MM Face Width; Rough Bore; 496.316MM OD; 499.11MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.938" Max Bore
Part #
20039095
BDI #
397710
Details
1975.36755121
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/O-112S-MPB/p/397710
Your Price
$ 1,975.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
46.493
EAN
0037256202407
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-70 Eagle NRG
Number of Teeth
112
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.938
Other Features
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
70MM Belt Width; 14MM Belt Pitch; 14M-70 EagleNRG Belt Style; 112 Teeth; 72MM Face Width; Rough Bore; 496.316MM OD; 499.11MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.938" Max Bore
Belt Width
2.756 Inch | 70 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh