https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
O-63S-J
CONTINENTAL CONTINENTAL
Description
O-63S-J SYNCHRONOUS SPROCKET
70MM Belt Width; 14MM Belt Pitch; 14M-70 Eagle NRG Belt Style; 63 Teeth; 72MM Face Width; Bushed; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
20039085
BDI #
397292
Details
1178.73530042
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/O-63S-J/p/397292
Your Price
$ 1,178.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.541
EAN
0037256184826
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-70 Eagle NRG
Number of Teeth
63
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
70MM Belt Width; 14MM Belt Pitch; 14M-70 Eagle NRG Belt Style; 63 Teeth; 72MM Face Width; Bushed; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh