https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
P-58S-SLB
CONTINENTAL CONTINENTAL
Description
P-58S-SLB SYNCHRONOUS SPROCKET
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 58 Teeth; 65.024MM Face Width; Rough Bore; 146.316MM OD; 147.696MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.25" Max Bore
Part #
20136345
BDI #
409743
Details
2007.20139509
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P-58S-SLB/p/409743
Your Price
$ 2,007.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
13.29
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-64
Number of Teeth
58
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.25
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
P-58S-SLB
Manufacturer Internal Number
20136345
Weight / LBS
29.27
Long Description
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 58 Teeth; 65.024MM Face Width; Rough Bore; 146.316MM OD; 147.696MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.25" Max Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
2.52 Inch | 64 Millimeter
Pitch Diameter
5.815 Inch | 147.696 Millimeter
Face Width
2.56 Inch | 65.024 Millimeter
Outside Diameter
5.76 Inch | 146.316 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh