![P112-8MGT-30](/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj)
![P112-8MGT-30](/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj)
GATES
GATES
P112-8MGT-30
GATES GATES
Description
P112-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 112 Teeth; 38.1MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
77083112
BDI #
1125449
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
392.9692027
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P112-8MGT-30/p/1125449
Your Price
$ 392.97 / each
$ 655.27 / each BDIExpress
$ 655.27 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
11.57
EAN
0072053459012
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-30 Powergrip GT2
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type C2
Inch - Metric
Metric
Long Description
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 112 Teeth; 38.1MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.175 Inch | 283.845 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh