![P11214M85-F](/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI)
![P11214M85-F](/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI)
TIMKEN
TIMKEN
P11214M85-F
TIMKEN TIMKEN
Description
P11214M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755779
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 112 Teeth; 101.6MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
P11214M85-F
BDI #
24302804
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1685.3198796200002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P11214M85-F/p/24302804
Your Price
$ 1,685.32 / each
$ 1,788.51 / each BDIExpress
$ 1,788.51 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
53.977
EAN
0070964153579
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
89
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 112 Teeth; 101.6MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Outside Diameter
19.54 Inch | 496.316 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh