Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P11220M115-M https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI
24302806 Pulleys - Synchronous 

TIMKEN TIMKEN

P11220M115-M

Description

P11220M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755780

Synchronous Pulley; 115MM Belt Width; 20 MM Belt Pitch; 20M-115 Belt Style; 112 Teeth; 136.652MM Face Width; Bushed; 708.711MM Outside Diameter; 713.029MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore

Part #

P11220M115-M

BDI #
24302806

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7093.01333951 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,093.01 / each
$ 7,527.28 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
108.408
EAN
0070964153586
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
239
Long Description
Synchronous Pulley; 115MM Belt Width; 20 MM Belt Pitch; 20M-115 Belt Style; 112 Teeth; 136.652MM Face Width; Bushed; 708.711MM Outside Diameter; 713.029MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
5.38 Inch | 136.652 Millimeter
Outside Diameter
27.902 Inch | 708.711 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
28.072 Inch | 713.029 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh