https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P13-3M-06AL
GATES GATES
Description
P13-3M-06AL SYNCHRONOUS PULLEY
6MM Belt Width; 3MM Belt Pitch; 3M-6 Powergrip HTD Belt Style; 13 Teeth; 7.163MM Face Width; Rough Bore; 15.494MM Flange OD; 11.659MM OD; 12.421MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
78821083
BDI #
1125458
Details
31.52153621
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P13-3M-06AL/p/1125458
Your Price
$ 31.52 / each
$ 39.98 / each BDIExpress
$ 39.98 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.005
EAN
0770075265702
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-6 Powergrip HTD
Number of Teeth
13
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3M-6 Powergrip HTD Belt Style; 13 Teeth; 7.163MM Face Width; Rough Bore; 15.494MM Flange OD; 11.659MM OD; 12.421MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.489 Inch | 12.421 Millimeter
Flange Outside Diameter
0.61 Inch | 15.494 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.459 Inch | 11.659 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh