https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P14-3M-06AL
GATES GATES
Description
P14-3M-06AL SYNCHRONOUS PULLEY ; 14GROVES 3MM P 06MM W
6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 14 Teeth; 7.163MM Face Width; Rough Bore; 16.129MM Flange OD; 12.598MM OD; 13.36MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
78820005
BDI #
1125462
Details
32.32922846
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P14-3M-06AL/p/1125462
Your Price
$ 32.33 / each
$ 41.00 / each BDIExpress
$ 41.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.01
EAN
0072053112917
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-6 PowerGrip HTD
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6FC
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 14 Teeth; 7.163MM Face Width; Rough Bore; 16.129MM Flange OD; 12.598MM OD; 13.36MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Belt Width
0.236 Inch | 6 Millimeter
Pitch Diameter
0.526 Inch | 13.36 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Flange Outside Diameter
0.635 Inch | 16.129 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.496 Inch | 12.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh