Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P144-14MGT-170 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
1125465 Pulleys - Synchronous 

GATES GATES

P144-14MGT-170

Description

P144-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 14MM P 170MM W

170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.912MM OD; 641.706MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore

Part #

77117144

BDI #
1125465

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2552.71674074 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,552.72 / each
$ 4,256.53 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
108.86
EAN
0072053460209
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-170 Powergrip GT2
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type D3
Inch - Metric
Metric
Long Description
170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.912MM OD; 641.706MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Outside Diameter
25.154 Inch | 638.912 Millimeter
Pitch Diameter
25.264 Inch | 641.706 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 112.713 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh