Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P144-20M-115 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
1125469 Pulleys - Synchronous 

GATES GATES

P144-20M-115

Description

P144-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 20MM P 115MM W

115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 144 Teeth; 136.652MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore

Part #

78824080

BDI #
1125469

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7772.756367880001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,772.76 / each
$ 8,798.52 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
277.6
EAN
0072053125344
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Powergrip HTD
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 144 Teeth; 136.652MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter
Face Width
5.38 Inch | 136.652 Millimeter
Pitch Diameter
36.092 Inch | 916.737 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
35.922 Inch | 912.419 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh