Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P144-20M-340-W https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
413591 Pulleys - Synchronous 

CONTINENTAL CONTINENTAL

P144-20M-340-W

Description

P144-20M-340-W SPROCKET

340MM Belt Width; 20MM Belt Pitch; 20M-340 HawkPD Belt Style; 144 Teeth; 361.95MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 107.95 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore

Part #

20182207

BDI #
413591

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15317.81890587 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15,317.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
368.952
EAN
0037256313547
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340 Hawk PD
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 HawkPD Belt Style; 144 Teeth; 361.95MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 107.95 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Pitch Diameter
36.092 Inch | 916.737 Millimeter
Bushing Bore Range
4-1/4 To 8-1/2 Inch | 107.95 To 215.9 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Face Width
14.25 Inch | 361.95 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
35.922 Inch | 912.419 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh