https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
GATES
GATES
P144-8MGT-50
GATES GATES
Description
P144-8MGT-50 SYNCHRONOUS PULLEY ; 144GROVES 8MM P 50MM W
50MM Belt Width; 8MM Belt Pitch; 8MGT-50 Powergrip GT2 Belt Style; 144 Teeth; 60.706MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77085144
BDI #
1125476
Details
787.93071295
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P144-8MGT-50/p/1125476
Your Price
$ 787.93 / each
$ 1,313.85 / each BDIExpress
$ 1,313.85 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
23.27
EAN
0072053459180
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-50 Powergrip GT2
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type A3
Inch - Metric
Metric
Long Description
50MM Belt Width; 8MM Belt Pitch; 8MGT-50 Powergrip GT2 Belt Style; 144 Teeth; 60.706MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.39 Inch | 60.706 Millimeter
Outside Diameter
14.383 Inch | 365.328 Millimeter
Pitch Diameter
14.437 Inch | 366.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh