Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P14414M170-6050 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODB8aW1hZ2UvanBlZ3xhR000TDJnd015OHhNREUwT0RVMU1qTXhNRGd4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxUk1Yek13TUhnek1EQXVhbkJufDUyZmVjMDMyYjMwZjRlMDJmOWI0NGM5ZWRhODM4MGYyYzQzMzE4YWNiYTI2ZjRhMWJiZmEyMmU4ZDUyNmVlMWU
24302838 Pulleys - Synchronous 

TIMKEN TIMKEN

P14414M170-6050

Description

P14414M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755796

Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.92MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore

Part #

P14414M170-6050

BDI #
24302838

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4096.99201505 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,096.99 / each
$ 4,347.83 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
150.502
EAN
0046684649340
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
208
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.92MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
25.264 Inch | 641.71 Millimeter
Outside Diameter
25.154 Inch | 638.92 Millimeter
Bushing Bore Range
3-13/16 To 6 Inch | 0 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Belt Width
6.693 Inch | 170 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh