![P1448M30-SF](/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI)
![P1448M30-SF](/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI)
TIMKEN
TIMKEN
P1448M30-SF
TIMKEN TIMKEN
Description
P1448M30-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755810
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 144 Teeth; 38.1MM Face Width; Bushed; 365.32MM Outside Diameter; 366.954MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
P1448M30-SF
BDI #
24302866
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
828.0137870100001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P1448M30-SF/p/24302866
Your Price
$ 828.01 / each
$ 878.71 / each BDIExpress
$ 878.71 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.793
EAN
0070964153814
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
25.5
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 144 Teeth; 38.1MM Face Width; Bushed; 365.32MM Outside Diameter; 366.954MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
14.383 Inch | 365.32 Millimeter
Pitch Diameter
14.447 Inch | 366.954 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh