![P168-14M-170-M](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
![P168-14M-170-M](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
TB WOODS
TB WOODS
P168-14M-170-M
TB WOODS TB WOODS
Description
P16814M170 SYNCHRONOUS PULLEY
170MM Belt Width; 14MM Belt Pitch; 14M-170 Synchronous Plus Belt Style; 168 Teeth; 187.325MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P16814M170
BDI #
981418
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3899.7212599100003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-14M-170-M/p/981418
Your Price
$ 3,899.72 / each
$ 5,548.80 / each BDIExpress
$ 5,548.80 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
108.72
EAN
0698672590877
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170 Synchronous Plus
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
170MM Belt Width; 14MM Belt Pitch; 14M-170 Synchronous Plus Belt Style; 168 Teeth; 187.325MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Bushing Bore Range
2-7/16 To 6 Inch | 61.913 To 152.4 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh