https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
GATES
GATES
P168-14MGT-115
GATES GATES
Description
P168-14MGT-115 SYNCHRONOUS PULLEY ; 168GROVES 14MM P 115MM W
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 168 Teeth; 133.604MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Part #
77111168
BDI #
1125488
Details
2272.61983767
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-14MGT-115/p/1125488
Your Price
$ 2,272.62 / each
$ 3,789.48 / each BDIExpress
$ 3,789.48 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
89.81
EAN
0072053459593
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-115 Powergrip GT2
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type D3
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 168 Teeth; 133.604MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Face Width
5.26 Inch | 133.604 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh