https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
GATES
GATES
P168-20M-170
GATES GATES
Description
P168-20M-170 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 170MM W
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 168 Teeth; 190.5MM Face Width; Bushed; 1065.2MM OD; 1069.518MM Pitch Diam; Keyway; 87.313 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
78824010
BDI #
1125494
Details
11287.520732210001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-20M-170/p/1125494
Your Price
$ 11,287.52 / each
$ 12,777.12 / each BDIExpress
$ 12,777.12 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
254.01
EAN
0072053125467
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Powergrip HTD
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 168 Teeth; 190.5MM Face Width; Bushed; 1065.2MM OD; 1069.518MM Pitch Diam; Keyway; 87.313 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
41.937 Inch | 1,065.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
42.107 Inch | 1,069.518 Millimeter
Face Width
7.5 Inch | 190.5 Millimeter
Bushing Bore Range
3-7/16 To 7 Inch | 87.313 To 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh