![P16814M115-4545](/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw)
![P16814M115-4545](/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P16814M115-4545
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P16814M115-4545 SPROCKET ; HTS-TB
Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 168 Teeth; 133.35MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Yes Keyway; 50 To 120MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Part #
P16814M115-4545
BDI #
610078
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2547.2782795900002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P16814M115-4545/p/610078
Your Price
$ 2,547.28 / each
$ 3,628.24 / each BDIExpress
$ 3,628.24 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
94.523
EAN
0697950441283
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
188
Long Description
Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 168 Teeth; 133.35MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Yes Keyway; 50 To 120MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 50 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh