https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
CONTINENTAL
CONTINENTAL
P192-14M-170-M
CONTINENTAL CONTINENTAL
Description
P192-14M-170-M SPROCKET ; NON-RETURNABLE
170MM Belt Width; 14MM Belt Pitch; 14M-170 HawkPD Belt Style; 192 Teeth; 187.325MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
20182221
BDI #
413605
Details
4203.45662283
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-14M-170-M/p/413605
Your Price
$ 4,203.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
136.168
EAN
0037256313684
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170 Hawk PD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
170MM Belt Width; 14MM Belt Pitch; 14M-170 HawkPD Belt Style; 192 Teeth; 187.325MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 49.213 To 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh