https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
GATES
GATES
P192-20M-230
GATES GATES
Description
P192-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 20MM P 230MM W
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 192 Teeth; 250.952MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 101.6 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Part #
78824016
BDI #
1125514
Details
16491.27728359
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-20M-230/p/1125514
Your Price
$ 16,491.28 / each
$ 18,667.59 / each BDIExpress
$ 18,667.59 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
648.18
EAN
0072053125566
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Powergrip HTD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 192 Teeth; 250.952MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 101.6 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Pitch Diameter
48.122 Inch | 1,222.299 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
9.88 Inch | 250.952 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 101.6 To 215.9 Millimeter
Outside Diameter
47.952 Inch | 1,217.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh