Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P19220M170-P https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI
24302918 Pulleys - Synchronous 

TIMKEN TIMKEN

P19220M170-P

Description

P19220M170-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755836

Synchronous Pulley; 170MM Belt Width; 20 MM Belt Pitch; 20M-170 Belt Style; 192 Teeth; 190.5MM Face Width; Bushed; 1218.006MM Outside Diameter; 1222.324MM Pitch Diameter; Yes Keyway; P Bushing; No Minimum Plain Bore

Part #

P19220M170-P

BDI #
24302918

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17589.63105129 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17,589.63 / each
$ 18,666.56 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
458.777
EAN
0070964154026
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
652
Long Description
Synchronous Pulley; 170MM Belt Width; 20 MM Belt Pitch; 20M-170 Belt Style; 192 Teeth; 190.5MM Face Width; Bushed; 1218.006MM Outside Diameter; 1222.324MM Pitch Diameter; Yes Keyway; P Bushing; No Minimum Plain Bore
Outside Diameter
47.953 Inch | 1218.006 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 0 Millimeter
Face Width
7.5 Inch | 190.5 Millimeter
Pitch Diameter
48.123 Inch | 1222.324 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh