https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
P21-5MGT-25-MPB
GATES GATES
Description
P21-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 21 Teeth; 27.432MM Face Width; Rough Bore; 38.862MM Flange OD; 32.283MM OD; 33.426MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore
Part #
77095021
BDI #
1125532
Details
72.2615333
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P21-5MGT-25-MPB/p/1125532
Your Price
$ 72.26 / each
$ 120.51 / each BDIExpress
$ 120.51 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.23
EAN
0072053462487
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 21 Teeth; 27.432MM Face Width; Rough Bore; 38.862MM Flange OD; 32.283MM OD; 33.426MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.08 Inch | 27.432 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
1.316 Inch | 33.426 Millimeter
Flange Outside Diameter
1.53 Inch | 38.862 Millimeter
Outside Diameter
1.271 Inch | 32.283 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh