![P216-20M-230-W](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
![P216-20M-230-W](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
CONTINENTAL
CONTINENTAL
P216-20M-230-W
CONTINENTAL CONTINENTAL
Description
P216-20M-230-W SPROCKET
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 216 Teeth; 250.952MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 107.95 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Part #
20182239
BDI #
413623
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
24051.233666670003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P216-20M-230-W/p/413623
Your Price
$ 24,051.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
481.488
EAN
0037256313868
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Hawk PD
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 216 Teeth; 250.952MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 107.95 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Belt Width
9.055 Inch | 230 Millimeter
Face Width
9.88 Inch | 250.952 Millimeter
Bushing Bore Range
4-1/4 To 8-1/2 Inch | 107.95 To 215.9 Millimeter
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh