Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P24-8M-30-JA https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
990610 Pulleys - Synchronous 

TB WOODS TB WOODS

P24-8M-30-JA

Description

P24-8M-30-JA SYNCHRONOUS PULLEY

30MM Belt Width; 8MM Belt Pitch; 8M-30 Synchronous Plus Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore

Part #

P248M30

BDI #
990610

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

169.57229558000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 169.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.861
EAN
0698672580731
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30 Synchronous Plus
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 Synchronous Plus Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.76 Inch | 70.104 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh