https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
TB WOODS
TB WOODS
P26-8M-30-1108
TB WOODS TB WOODS
Description
P26-8M-30-1108 SYNCHRONOUS PULLEY
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 26 Teeth; 31.75MM Face Width; Bushed; 74.93MM Flange OD; 64.84MM OD; 66.21MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
P268M30TL
BDI #
18382732
Details
473.95381230000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P26-8M-30-1108/p/18382732
Your Price
$ 473.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.55
EAN
0698672127073
Product Group - BDI
M02356
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P268M30TL
Manufacturer Internal Number
P268M30TL
Weight / LBS
1.2
Long Description
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 26 Teeth; 31.75MM Face Width; Bushed; 74.93MM Flange OD; 64.84MM OD; 66.21MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.553 Inch | 64.84 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.607 Inch | 66.21 Millimeter
Flange Outside Diameter
2.95 Inch | 74.93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh