https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDh8aW1hZ2UvanBlZ3xhR05tTDJnMVlpOHhNREUwT0RVME9ESTBOelU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8NmFhMDdiNWZhMGE5ODNhY2FmNDg2OTNlNWIwZWM5OTdjMGM2NTVkODkwZmQ4N2NhZGQxZmYwOTVmOGE0OTBkMg
TIMKEN
TIMKEN
P268M30-1108
TIMKEN TIMKEN
Description
P268M30-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755394
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 31.75MM Face Width; Bushed; 64.84MM Outside Diameter; 66.21MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
P268M30-1108
BDI #
24302978
Details
218.50767670000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P268M30-1108/p/24302978
Your Price
$ 218.51 / each
$ 231.89 / each BDIExpress
$ 231.89 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.544
EAN
0070964156273
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.2
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 31.75MM Face Width; Bushed; 64.84MM Outside Diameter; 66.21MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.553 Inch | 64.84 Millimeter
Pitch Diameter
2.607 Inch | 66.21 Millimeter
Flange Outside Diameter
2.94 Inch | 74.676 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh