https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P28-14M-115-SFL
TB WOODS TB WOODS
Description
P2814M115 TIMING PULLEY
115MM Belt Width; 14MM Belt Pitch; 14M-115 Synchronous Plus Belt Style; 28 Teeth; 125.425MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Part #
P2814M115
BDI #
989264
Details
499.13227204000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P28-14M-115-SFL/p/989264
Your Price
$ 499.13 / each
$ 724.42 / each BDIExpress
$ 724.42 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.3
EAN
0698672593298
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115 Synchronous Plus
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SFL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 Synchronous Plus Belt Style; 28 Teeth; 125.425MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bushing Bore Range
1/2 To 2-3/8 Inch | 12.7 To 60.325 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh