https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
P28-14M-55-SK
CONTINENTAL CONTINENTAL
Description
P28-14M-55-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE
55MM Belt Width; 14MM Belt Pitch; 14M-55 HawkPD Belt Style; 28 Teeth; 61.925MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
20182253
BDI #
413637
Details
287.93690251000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P28-14M-55-SK/p/413637
Your Price
$ 287.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.311
EAN
0037256314001
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55 Hawk PD
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14M-55 HawkPD Belt Style; 28 Teeth; 61.925MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh