https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P29-8MGT-20
GATES GATES
Description
P29-8MGT-20 SYNCHRONOUS PULLEY ; 8MM PITCH 29T 0.787" BELT W
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 29 Teeth; 23.622MM Face Width; Bushed; 78.486MM Flange OD; 72.466MM OD; 73.838MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
77082029
BDI #
1125600
Details
123.88922192000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P29-8MGT-20/p/1125600
Your Price
$ 123.89 / each
$ 206.58 / each BDIExpress
$ 206.58 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.59
EAN
0072053633405
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-20 Powergrip GT2
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 29 Teeth; 23.622MM Face Width; Bushed; 78.486MM Flange OD; 72.466MM OD; 73.838MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.853 Inch | 72.466 Millimeter
Face Width
0.93 Inch | 23.622 Millimeter
Pitch Diameter
2.907 Inch | 73.838 Millimeter
Flange Outside Diameter
3.09 Inch | 78.486 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh