https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
TB WOODS
TB WOODS
P32-5M-25 X 1/2 MPB
TB WOODS TB WOODS
Description
P325M25 SYNCHRONOUS PULLEY ; POR
25MM Belt Width; 5MM Belt Pitch; 5M-25 Synchronous Plus Belt Style; 32 Teeth; 26.416MM Face Width; Rough Bore; 54.864MM Flange OD; 49.784MM OD; 50.927MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
Part #
P325M25
BDI #
994582
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P32-5M-25-X-1-2-MPB/p/994582
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
EAN
0698672585026
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25 Synchronous Plus
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
25MM Belt Width; 5MM Belt Pitch; 5M-25 Synchronous Plus Belt Style; 32 Teeth; 26.416MM Face Width; Rough Bore; 54.864MM Flange OD; 49.784MM OD; 50.927MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
Outside Diameter
1.96 Inch | 49.784 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
2.005 Inch | 50.927 Millimeter
Flange Outside Diameter
2.16 Inch | 54.864 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh