https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
P32-5MGT-15AL
GATES GATES
Description
P32-5MGT-15AL SYNCHRONOUS PULLEY
Synchronous Pulley; 15MM Belt Width; 5MM Pitch; 5M-15 Belt Style; 32 Teeth; 19.837MM Face Width; Rough Bore; 53.975MM Flange OD; 49.8MM OD; 51MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.938" Max Bore
Part #
78451532
BDI #
23125586
Details
66.12307220000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P32-5MGT-15AL/p/23125586
Your Price
$ 66.12 / each
$ 110.25 / each BDIExpress
$ 110.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.11
EAN
0770075610151
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78451532
Weight / LBS
0.24
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Pitch; 5M-15 Belt Style; 32 Teeth; 19.837MM Face Width; Rough Bore; 53.975MM Flange OD; 49.8MM OD; 51MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.938" Max Bore
Outside Diameter
1.961 Inch | 49.8 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Pitch Diameter
2.008 Inch | 51 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh