![P328M20-H](/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTd8aW1hZ2UvanBlZ3xhREJsTDJoak5TOHhNREUwT0RVME56STVOek14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlUxUmZNekF3ZURNd01DNXFjR2N8OTU2OTA5ZDM3YTI2NDRmYzY5MTg0YTNjMWI1YTk1MDkzYWY5MTE5ZmI5N2I0ZDY5Njk2NTM3YmY4OTU5YzQxMw)
![P328M20-H](/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTd8aW1hZ2UvanBlZ3xhREJsTDJoak5TOHhNREUwT0RVME56STVOek14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlUxUmZNekF3ZURNd01DNXFjR2N8OTU2OTA5ZDM3YTI2NDRmYzY5MTg0YTNjMWI1YTk1MDkzYWY5MTE5ZmI5N2I0ZDY5Njk2NTM3YmY4OTU5YzQxMw)
TIMKEN
TIMKEN
P328M20-H
TIMKEN TIMKEN
Description
P328M20-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755443
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 32 Teeth; 22.225MM Face Width; Bushed; 80.112MM Outside Diameter; 81.49MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore
Part #
P328M20-H
BDI #
24303072
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
216.14921533000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P328M20-H/p/24303072
Your Price
$ 216.15 / each
$ 229.39 / each BDIExpress
$ 229.39 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.658
EAN
0070964154361
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
2
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 32 Teeth; 22.225MM Face Width; Bushed; 80.112MM Outside Diameter; 81.49MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.208 Inch | 81.49 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
3.562 Inch | 90.475 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 0 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.154 Inch | 80.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh