Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P328M30-H https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTd8aW1hZ2UvanBlZ3xhREJsTDJoak5TOHhNREUwT0RVME56STVOek14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlUxUmZNekF3ZURNd01DNXFjR2N8OTU2OTA5ZDM3YTI2NDRmYzY5MTg0YTNjMWI1YTk1MDkzYWY5MTE5ZmI5N2I0ZDY5Njk2NTM3YmY4OTU5YzQxMw
24303076 Pulleys - Synchronous 

TIMKEN TIMKEN

P328M30-H

Description

P328M30-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755445

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 32 Teeth; 31.75MM Face Width; Bushed; 80.112MM Outside Diameter; 81.49MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore

Part #

P328M30-H

BDI #
24303076

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

227.14459916 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 227.14 / each
$ 241.06 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.726
EAN
0070964154378
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
2.1
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 32 Teeth; 31.75MM Face Width; Bushed; 80.112MM Outside Diameter; 81.49MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
3.562 Inch | 90.475 Millimeter
Outside Diameter
3.154 Inch | 80.112 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.208 Inch | 81.49 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh