Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P34-5M-09AL https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
1125644 Pulleys - Synchronous 

GATES GATES

P34-5M-09AL

Description

P34-5M-09AL SYNCHRONOUS PULLEY ; 34GROVES 5MM P 09MM W

9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 34 Teeth; 10.566MM Face Width; Rough Bore; 57.15MM Flange OD; 52.959MM OD; 54.102MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.063" Max Bore

Part #

78821031

BDI #
1125644

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

57.59384204 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 57.59 / each
$ 73.07 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.1
EAN
0072053114515
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9 PowerGrip HTD
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.063
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 34 Teeth; 10.566MM Face Width; Rough Bore; 57.15MM Flange OD; 52.959MM OD; 54.102MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.063" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.416 Inch | 10.566 Millimeter
Flange Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.085 Inch | 52.959 Millimeter
Pitch Diameter
2.13 Inch | 54.102 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh