https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P34-5M-15AL
GATES GATES
Description
P34-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 34 Teeth; 16.662MM Face Width; Rough Bore; 57.15MM Flange OD; 52.959MM OD; 54.102MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.063" Max Bore
Part #
78821033
BDI #
1125645
Details
60.436918760000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P34-5M-15AL/p/1125645
Your Price
$ 60.44 / each
$ 76.67 / each BDIExpress
$ 76.67 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
EAN
0072053114539
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15 PowerGrip HTD
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.063
Other Features
Type 6F
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 34 Teeth; 16.662MM Face Width; Rough Bore; 57.15MM Flange OD; 52.959MM OD; 54.102MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.063" Max Bore
Flange Outside Diameter
2.25 Inch | 57.15 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.13 Inch | 54.102 Millimeter
Outside Diameter
2.085 Inch | 52.959 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh