https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
TB WOODS
TB WOODS
P36-20M-170 X 2-1/8 MPB
TB WOODS TB WOODS
Description
P3620M170 SYNCHRONOUS PULLEY
170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 36 Teeth; 181.102MM Face Width; Rough Bore; 249.936MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.5" Max Bore
Part #
P3620M170
BDI #
990309
Details
2611.26904425
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-20M-170-X-2-1-8-MPB/p/990309
Your Price
$ 2,611.27 / each
$ 3,606.04 / each BDIExpress
$ 3,606.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
41.948
EAN
0698672595216
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Synchronous Plus
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.5
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 36 Teeth; 181.102MM Face Width; Rough Bore; 249.936MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.5" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.853 Inch | 224.866 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Flange Outside Diameter
9.84 Inch | 249.936 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh