Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P36-20M-170 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
1125663 Pulleys - Synchronous 

GATES GATES

P36-20M-170

Description

P36-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 170MM W

170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 36 Teeth; 181.102MM Face Width; Rough Bore; 250.038MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.5" Max Bore

Part #

78824027

BDI #
1125663

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2519.29982005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,519.30 / each
$ 2,851.78 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
44.77
EAN
0072053126280
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Powergrip HTD
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.5
Other Features
Solid Style | Type F1
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 36 Teeth; 181.102MM Face Width; Rough Bore; 250.038MM Flange OD; 224.866MM OD; 229.184MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.5" Max Bore
Outside Diameter
8.853 Inch | 224.866 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Flange Outside Diameter
9.844 Inch | 250.038 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh