![P36-8M-85-1615](/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi)
![P36-8M-85-1615](/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi)
TB WOODS
TB WOODS
P36-8M-85-1615
TB WOODS TB WOODS
Description
P368M85TL SYNCHRONOUS PULLEY
85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 36 Teeth; 88.9MM Face Width; Bushed; 100.076MM Flange OD; 90.3MM OD; 91.67MM Pitch Diam; Yes Keyway; 12 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
P368M85TL
BDI #
18381583
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
405.83843255000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-8M-85-1615/p/18381583
Your Price
$ 405.84 / each
$ 551.70 / each BDIExpress
$ 551.70 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.721
EAN
0698672127127
Product Group - BDI
M02356
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P368M85TL
Manufacturer Internal Number
P368M85TL
Weight / LBS
4.2
Long Description
85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 36 Teeth; 88.9MM Face Width; Bushed; 100.076MM Flange OD; 90.3MM OD; 91.67MM Pitch Diam; Yes Keyway; 12 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
3.555 Inch | 90.3 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12 To 42 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Flange Outside Diameter
3.94 Inch | 100.076 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh