https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P36-8M-85-SKL
CONTINENTAL CONTINENTAL
Description
P36-8M-85-SKL SPROCKET ; NON-RETURNABLE
85MM Belt Width; 8MM Belt Pitch; 8M-85 Hawk PD Belt Style; 36 Teeth; 88.9MM Face Width; Bushed; 100.076MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 49.213MM Bushing Bore Range; SKL Bushing; No Minimum Plain Bore
Part #
20182313
BDI #
413696
Details
287.93690251000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-8M-85-SKL/p/413696
Your Price
$ 287.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
EAN
0037256314612
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85 Hawk PD
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SKL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
85MM Belt Width; 8MM Belt Pitch; 8M-85 Hawk PD Belt Style; 36 Teeth; 88.9MM Face Width; Bushed; 100.076MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 49.213MM Bushing Bore Range; SKL Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.94 Inch | 100.076 Millimeter
Outside Diameter
3.555 Inch | 90.297 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh