https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P36-8MGT-85
GATES GATES
Description
P36-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 8MM P 85MM W
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 36 Teeth; 88.138MM Face Width; Bushed; 101.829MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
77088036
BDI #
1125675
Details
232.50767570000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-8MGT-85/p/1125675
Your Price
$ 232.51 / each
$ 387.69 / each BDIExpress
$ 387.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
EAN
0072053459210
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-85 Powergrip GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 36 Teeth; 88.138MM Face Width; Bushed; 101.829MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Face Width
3.47 Inch | 88.138 Millimeter
Flange Outside Diameter
4.009 Inch | 101.829 Millimeter
Outside Diameter
3.555 Inch | 90.297 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh