Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P365M25-MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
610270 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

P365M25-MPB

Description

P365M25-MPB SPROCKET ; HTS-STOCK BORE

Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 36 Teeth; 26.416MM Face Width; Rough Bore; 61.214MM Flange OD; 56.16MM OD; 57.3MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.125" Max Bore

Part #

P365M25-MPB

BDI #
610270

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

118.91383766000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 118.91 / each
$ 164.59 / each
BDIExpress
QTY

Inventory

Total: 26

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.63
EAN
0697950781419
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.125
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
P365M25-MPB
Weight / LBS
1.03
Long Description
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 36 Teeth; 26.416MM Face Width; Rough Bore; 61.214MM Flange OD; 56.16MM OD; 57.3MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.125" Max Bore
Face Width
1.04 Inch | 26.416 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.211 Inch | 56.16 Millimeter
Flange Outside Diameter
2.41 Inch | 61.214 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.256 Inch | 57.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh