Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P368M85-1615 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
610279 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

P368M85-1615

Description

P368M85-1615 SPROCKET ; HTS-TB

Synchronous Pulley; 85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 36 Teeth; 88.9MM Face Width; Bushed; 100.076MM Flange OD; 90.3MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore

Part #

P368M85-1615

BDI #
610279

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

278.92305700000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 278.92 / each
$ 374.05 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.91
EAN
0697950781501
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
P368M85-1615
Weight / LBS
4.2
Long Description
Synchronous Pulley; 85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 36 Teeth; 88.9MM Face Width; Bushed; 100.076MM Flange OD; 90.3MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Face Width
3.5 Inch | 88.9 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Outside Diameter
3.555 Inch | 90.3 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.94 Inch | 100.076 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh