https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P38-5M-15-JA
CONTINENTAL CONTINENTAL
Description
P38-5M-15-JA SPROCKET ; NON-RETURNABLE
15MM Belt Width; 5MM Belt Pitch; 5M-15 Hawk PD Belt Style; 38 Teeth; 16.51MM Face Width; Bushed; 64.516MM Flange OD; 59.334MM OD; 60.477MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
20182323
BDI #
413706
Details
103.65383875
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-5M-15-JA/p/413706
Your Price
$ 103.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
EAN
0037256314711
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15 Hawk PD
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 Hawk PD Belt Style; 38 Teeth; 16.51MM Face Width; Bushed; 64.516MM Flange OD; 59.334MM OD; 60.477MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Face Width
0.65 Inch | 16.51 Millimeter
Flange Outside Diameter
2.54 Inch | 64.516 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Pitch Diameter
2.381 Inch | 60.477 Millimeter
Outside Diameter
2.336 Inch | 59.334 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh