![P38-8M-85-SKL](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![P38-8M-85-SKL](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
TB WOODS
TB WOODS
P38-8M-85-SKL
TB WOODS TB WOODS
Description
P388M85 SYNCHRONOUS PULLEY
85MM Belt Width; 8MM Belt Pitch; 8M-85 Synchronous Plus Belt Style; 38 Teeth; 88.9MM Face Width; Bushed; 104.902MM Flange OD; 95.402MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 49.213MM Bushing Bore Range; SKL Bushing; No Minimum Plain Bore
Part #
P388M85
BDI #
988657
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
332.33843780000007
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-8M-85-SKL/p/988657
Your Price
$ 332.34 / each
$ 472.86 / each BDIExpress
$ 472.86 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.767
EAN
0698672580960
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85 Synchronous Plus
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SKL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
85MM Belt Width; 8MM Belt Pitch; 8M-85 Synchronous Plus Belt Style; 38 Teeth; 88.9MM Face Width; Bushed; 104.902MM Flange OD; 95.402MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 49.213MM Bushing Bore Range; SKL Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.13 Inch | 104.902 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
3.756 Inch | 95.402 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh