![P3820M170-J](/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDh8aW1hZ2UvanBlZ3xhRE5oTDJnM01TOHhNREUwT0RVME5UVTJNRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTE0OGViYjBhMzI2MmRhN2RhNTA4NzAwYjVlMGMyZWM2ZTYzM2NlOTA5MzdkMTkxMGVjMDI1NjA4Mzk0MmJkYQ)
![P3820M170-J](/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDh8aW1hZ2UvanBlZ3xhRE5oTDJnM01TOHhNREUwT0RVME5UVTJNRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTE0OGViYjBhMzI2MmRhN2RhNTA4NzAwYjVlMGMyZWM2ZTYzM2NlOTA5MzdkMTkxMGVjMDI1NjA4Mzk0MmJkYQ)
TIMKEN
TIMKEN
P3820M170-J
TIMKEN TIMKEN
Description
P3820M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755506
Synchronous Pulley; 170MM Belt Width; 20 MM Belt Pitch; 20M-170 Belt Style; 38 Teeth; 181.102MM Face Width; Bushed; 237.592MM Outside Diameter; 241.91MM Pitch Diameter; Yes Keyway; 50 To 100MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
P3820M170-J
BDI #
24303196
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2813.7736451700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3820M170-J/p/24303196
Your Price
$ 2,813.77 / each
$ 2,986.04 / each BDIExpress
$ 2,986.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
30.2
EAN
0070964154620
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
56
Long Description
Synchronous Pulley; 170MM Belt Width; 20 MM Belt Pitch; 20M-170 Belt Style; 38 Teeth; 181.102MM Face Width; Bushed; 237.592MM Outside Diameter; 241.91MM Pitch Diameter; Yes Keyway; 50 To 100MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Pitch Diameter
9.524 Inch | 241.91 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
10.433 Inch | 264.998 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Outside Diameter
9.354 Inch | 237.592 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh