Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P3820M230-MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
610293 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

P3820M230-MPB

Description

P3820M230-MPB SPROCKET ; HTS-STOCK BORE

Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 38 Teeth; 241.3MM Face Width; Rough Bore; 264.998MM Flange OD; 237.592MM OD; 241.91MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.75" Max Bore

Part #

P3820M230-MPB

BDI #
610293

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2551.27366392 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,551.27 / each
$ 3,602.06 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
54.48
EAN
0697950441559
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230
Number of Teeth
38
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.75
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
P3820M230-MPB
Weight / LBS
120
Long Description
Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 38 Teeth; 241.3MM Face Width; Rough Bore; 264.998MM Flange OD; 237.592MM OD; 241.91MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.75" Max Bore
Pitch Diameter
9.524 Inch | 241.91 Millimeter
Outside Diameter
9.354 Inch | 237.592 Millimeter
Flange Outside Diameter
10.433 Inch | 264.998 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh