Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P40-20M-230 X 2-7/8 MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
982464 Pulleys - Synchronous 

TB WOODS TB WOODS

P40-20M-230 X 2-7/8 MPB

Description

P4020M230 SYNCHRONOUS PULLEY ; POR

230MM Belt Width; 20MM Belt Pitch; 20M-230 Synchronous Plus Belt Style; 40 Teeth; 241.3MM Face Width; Rough Bore; 275.082MM Flange OD; 250.342MM OD; 254.66MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 5.875" Max Bore

Part #

P4020M230

BDI #
982464

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
66.5
EAN
0698672595629
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Synchronous Plus
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
5.875
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 Synchronous Plus Belt Style; 40 Teeth; 241.3MM Face Width; Rough Bore; 275.082MM Flange OD; 250.342MM OD; 254.66MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 5.875" Max Bore
Flange Outside Diameter
10.83 Inch | 275.082 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.026 Inch | 254.66 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Outside Diameter
9.856 Inch | 250.342 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh