https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P40-20M-230
GATES GATES
Description
P40-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 40GROVES 20MM P 230MM W
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 40 Teeth; 241.3MM Face Width; Rough Bore; 274.65MM Flange OD; 250.342MM OD; 254.66MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 5.25" Max Bore
Part #
78824033
BDI #
1125711
Details
3357.9536063
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-20M-230/p/1125711
Your Price
$ 3,357.95 / each
$ 3,801.11 / each BDIExpress
$ 3,801.11 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
70.76
EAN
0072053126563
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Powergrip HTD
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
5.25
Other Features
Solid Style | Type F1
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 40 Teeth; 241.3MM Face Width; Rough Bore; 274.65MM Flange OD; 250.342MM OD; 254.66MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 5.25" Max Bore
Outside Diameter
9.856 Inch | 250.342 Millimeter
Pitch Diameter
10.026 Inch | 254.66 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Flange Outside Diameter
10.813 Inch | 274.65 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh