![P40-3M-06AL](/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg)
![P40-3M-06AL](/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg)
GATES
GATES
P40-3M-06AL
GATES GATES
Description
P40-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 40GROVES 3MM P 06MM W
6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 40 Teeth; 7.163MM Face Width; Rough Bore; 41.275MM Flange OD; 37.44MM OD; 38.202MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.813" Max Bore
Part #
78820036
BDI #
1125712
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
44.08922762
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P40-3M-06AL/p/1125712
Your Price
$ 44.09 / each
$ 55.93 / each BDIExpress
$ 55.93 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.05
EAN
0072053114744
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-6 PowerGrip HTD
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.813
Other Features
Type 6F
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 40 Teeth; 7.163MM Face Width; Rough Bore; 41.275MM Flange OD; 37.44MM OD; 38.202MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.813" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.474 Inch | 37.44 Millimeter
Pitch Diameter
1.504 Inch | 38.202 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Flange Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh