Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P40-3M-09AL https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
1125713 Pulleys - Synchronous 

GATES GATES

P40-3M-09AL

Description

P40-3M-09AL SYNCHRONOUS PULLEY ; 40GROVES 3MM P 09MM W

9MM Belt Width; 3MM Belt Pitch; 3M-9 PowerGrip HTD Belt Style; 40 Teeth; 10.185MM Face Width; Rough Bore; 41.275MM Flange OD; 37.44MM OD; 38.202MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.813" Max Bore

Part #

78820037

BDI #
1125713

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

46.307689 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 46.31 / each
$ 58.75 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.05
EAN
0072053114775
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9 PowerGrip HTD
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.813
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 3MM Belt Pitch; 3M-9 PowerGrip HTD Belt Style; 40 Teeth; 10.185MM Face Width; Rough Bore; 41.275MM Flange OD; 37.44MM OD; 38.202MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.813" Max Bore
Face Width
0.401 Inch | 10.185 Millimeter
Pitch Diameter
1.504 Inch | 38.202 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
1.625 Inch | 41.275 Millimeter
Outside Diameter
1.474 Inch | 37.44 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh